Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

26081-2388

26081-2388

87X2388 ES OIL SEAL ; 20.866"IDX22.441"OD NON RETURNABLE POR

20.866" Shaft Dia; 22.441" Housing Bore; 0.787" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case; 87-L Seal Design Code

Part #

26081-2388

BDI #

390033

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.338
EAN
0717744209964
Generic Design Code
GAR_87
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Reinforced Rubber
Seal Design Code
87-L
Other Features
Large | Severe Service | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
87X2388 MILL-RIGHT ES 20.866"ID 22.441"OD .787"THK
Manufacturer Internal Number
26081-2388
Weight / LBS
5.15
Long Description
20.866" Shaft Dia; 22.441" Housing Bore; 0.787" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case; 87-L Seal Design Code
Actual Width
0.787 Inch | 19.99 Millimeter
Housing Bore
22.441 Inch | 570.001 Millimeter
Shaft Diameter
20.866 Inch | 529.996 Millimeter
Nominal Width
0.787 Inch | 19.99 Millimeter