Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

26086-1382

26086-1382

88X1382 MILL RIGHT ES ; 22.047IN ID 23.780IN OD

22.047" Shaft Dia; 23.78" Housing Bore; 0.709" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case; 88-L Seal Design Code

Part #

26086-1382

BDI #

390080

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.37
EAN
0717744133467
Generic Design Code
GAR_88
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Reinforced Rubber
Seal Design Code
88-L
Other Features
Large | Severe Service
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
88X1382 MILL-RIGHT ES 22.047"ID 23.780"OD .709"TH
Manufacturer Internal Number
26086-1382
Weight / LBS
5.22
Long Description
22.047" Shaft Dia; 23.78" Housing Bore; 0.709" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case; 88-L Seal Design Code
Housing Bore
23.78 Inch | 604.012 Millimeter
Nominal Width
0.709 Inch | 18.009 Millimeter
Shaft Diameter
22.047 Inch | 559.994 Millimeter
Actual Width
0.709 Inch | 18.009 Millimeter