Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

26097-4405

26097-1103

87X1103 V OIL SEAL ; 12.598"IDX14.173"OD

12.598" Shaft Dia; 14-11/64" Housing Bore; 0.787" Nominal Width; Mill-Right V Lip; Solid Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case; 87 Seal Design Code

Part #

26097-1103

BDI #

390166

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.161
EAN
0717744603373
Generic Design Code
GAR_87
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Reinforced Rubber
Seal Design Code
87
Other Features
Large | Severe Service | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
87X1103 MILL-RIGHT V 12.598"ID 14.173"OD .787"THK
Manufacturer Internal Number
26097-1103
Weight / LBS
2.56
Long Description
12.598" Shaft Dia; 14-11/64" Housing Bore; 0.787" Nominal Width; Mill-Right V Lip; Solid Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case; 87 Seal Design Code
Actual Width
0.787 Inch | 19.99 Millimeter
Shaft Diameter
12.598 Inch | 319.989 Millimeter
Nominal Width
0.787 Inch | 19.99 Millimeter
Housing Bore
14.173 Inch | 359.994 Millimeter