Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2617989 / 26.172X29.134X1.772 HDSD1 VV

2617989 / 26.172X29.134X1.772 HDSD1 VV

2617989 / 26.172X29.134X1.772 HDSD1 VV

2617989 / 26.172X29.134X1.772 HDSD1 VV ; CRSEAL DBL LIP SEAL

Oil Seal; 26-11/64" Shaft Dia; 29.134" Housing Bore; 1.772" Nominal Width; Viton Lip; Solid Seal; 1.772" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD1 Seal Design Code

Part #

2617989 / 26.172X29.134X1.772 HDSD1 VV

BDI #

22779439

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
9.76
UNSPSC
31411705
EAN
0085311471374
Generic Design Code
C_R_HDSD1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSD1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 26-11/64" Shaft Dia; 29.134" Housing Bore; 1.772" Nominal Width; Viton Lip; Solid Seal; 1.772" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD1 Seal Design Code
Actual Width
1.772 Inch | 45.009 Millimeter
Shaft Diameter
26.172 Inch | 664.769 Millimeter
Nominal Width
1.772 Inch | 45.009 Millimeter
Housing Bore
29.134 Inch | 740.004 Millimeter