Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

26188-6787

26188-6787

88NSX6787 MILL RIGHT N ; 33.000IN ID 34.625IN OD

33" Shaft Dia; 34-5/8" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Solid Seal; 3/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Reinforced Rubber Case; 88NS-L Seal Design Code

Part #

26188-6787

BDI #

390219

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.316
EAN
0717744123215
Generic Design Code
GAR_88NS
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Reinforced Rubber
Seal Design Code
88NS-L
Other Features
Large | Severe Service
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
88NSX6787 MILL-RIGHT N 33.000"ID 34.625"OD .750"T
Manufacturer Internal Number
26188-6787
Weight / LBS
11.71
Long Description
33" Shaft Dia; 34-5/8" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Solid Seal; 3/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Reinforced Rubber Case; 88NS-L Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
33 Inch | 838.2 Millimeter
Housing Bore
34.625 Inch | 879.475 Millimeter