Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
26239 / 2.625X3.623X0.46 HMSA24 V

26239 / 2.625X3.623X0.46 HMSA24 V

26239 / 2.625X3.623X0.46 HMSA24 V

CRSEAL 26239 / 2.625X3.623X0.46 HMSA24 V ; DBL LIP SEAL

Lip Seal; 2-5/8" Shaft Dia; 3.623" Housing Bore; 0.46" Nominal Width; Viton Lip; Solid Seal; 0.46" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA24 Seal Design Code

Part #

26239 / 2.625X3.623X0.46 HMSA24 V

BDI #

1248964

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.119
UNSPSC
31411705
EAN
0085311157070
Generic Design Code
C_R_HMSA24
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA24
Other Features
Bore-Tite on OD | Without Inner Case | T-Shaped Shell | Protective Collar
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
26239
Weight / LBS
0.176
Long Description
Lip Seal; 2-5/8" Shaft Dia; 3.623" Housing Bore; 0.46" Nominal Width; Viton Lip; Solid Seal; 0.46" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA24 Seal Design Code
Actual Width
0.46 Inch | 11.684 Millimeter
Shaft Diameter
2.625 Inch | 66.675 Millimeter
Housing Bore
3.623 Inch | 92.024 Millimeter
Nominal Width
0.46 Inch | 11.684 Millimeter