Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2638480 / 26.375X28.25X0.875 HDS1 R

1350583 / 13.5X15.5X1 HDS1 V

2638480 / 26.375X28.25X0.875 HDS1 R

CRSEAL 2638480/26.375X28.25X0.875 HDS1 R ; SGL LIP SEAL

26-3/8" Shaft Dia; 28-1/4" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

2638480 / 26.375X28.25X0.875 HDS1 R

BDI #

1248986

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.46
UNSPSC
31411705
EAN
0085311140805
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2638480
Weight / LBS
12.062
Long Description
26-3/8" Shaft Dia; 28-1/4" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
28.25 Inch | 717.55 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
26.375 Inch | 669.925 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter