Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
26625 / 2.677X3.307X0.335 HMSA7 S

35X45X4TC-BX

26625 / 2.677X3.307X0.335 HMSA7 S

CRSEAL 26625 / 2.677X3.307X0.335 HMSA7 S ; DBL LIP SEAL

Lip Seal; 2.677" Shaft Dia; 3.307" Housing Bore; 0.335" Nominal Width; Silicone Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

26625 / 2.677X3.307X0.335 HMSA7 S

BDI #

1249034

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.094
UNSPSC
31411705
EAN
0085311180221
Generic Design Code
C_R_HMSA7
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
26625
Weight / LBS
0.124
Long Description
Lip Seal; 2.677" Shaft Dia; 3.307" Housing Bore; 0.335" Nominal Width; Silicone Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Actual Width
0.335 Inch | 8.509 Millimeter
Housing Bore
3.307 Inch | 83.998 Millimeter
Shaft Diameter
2.677 Inch | 67.996 Millimeter
Nominal Width
0.335 Inch | 8.509 Millimeter