Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
26762 / 2.625X3.62X1.063 HMSA97 V

26762 / 2.625X3.62X1.063 HMSA97 V

26762 / 2.625X3.62X1.063 HMSA97 V

CRSEAL 26762 / 2.625X3.62X1.063 HMSA97 V ; LIP SEAL

Lip Seal; Oil Seal; 2-5/8" Shaft Dia; 3.62" Housing Bore; 1-1/16" Nominal Width; Viton Lip; Solid Seal; 1-1/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA97 Seal Design Code

Part #

26762 / 2.625X3.62X1.063 HMSA97 V

BDI #

1249043

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.129
UNSPSC
31411705
EAN
0085311374095
Generic Design Code
SKF_HMSA97
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA97
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Lip Seal; Oil Seal; 2-5/8" Shaft Dia; 3.62" Housing Bore; 1-1/16" Nominal Width; Viton Lip; Solid Seal; 1-1/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA97 Seal Design Code
Shaft Diameter
2.625 Inch | 66.675 Millimeter
Nominal Width
1.063 Inch | 27 Millimeter
Housing Bore
3.62 Inch | 91.948 Millimeter
Actual Width
1.063 Inch | 27 Millimeter