Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
26877 / 2.648X3.812X0.5 CRS1 R

26877 / 2.648X3.812X0.5 CRS1 R

26877 / 2.648X3.812X0.5 CRS1 R

CRSEAL 26877 / 2.648X3.812X0.5 CRS1 R ; SGL LIP SEAL

Lip Seal; 2.648" Shaft Dia; 3-13/16" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS1 Seal Design Code

Part #

26877 / 2.648X3.812X0.5 CRS1 R

BDI #

1249048

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.126
UNSPSC
31411705
EAN
0085311028196
Generic Design Code
C_R_CRS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRS1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
26877
Weight / LBS
0.349
Long Description
Lip Seal; 2.648" Shaft Dia; 3-13/16" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRS1 Seal Design Code
Housing Bore
3.812 Inch | 96.825 Millimeter
Shaft Diameter
2.648 Inch | 67.259 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter