Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
26975 / 2.688X4.003X0.469 CRWH1 R

455035

26975 / 2.688X4.003X0.469 CRWH1 R

CRSEAL 26975 / 2.688X4.003X0.469 CRWH1 R ; SGL LIP SEAL

Lip Seal; 2-11/16" Shaft Dia; 4.003" Housing Bore; 0.469" Nominal Width; Nitrile Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

26975 / 2.688X4.003X0.469 CRWH1 R

BDI #

1249052

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.169
UNSPSC
31411705
EAN
0085311028219
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
26975
Weight / LBS
0.427
Long Description
Lip Seal; 2-11/16" Shaft Dia; 4.003" Housing Bore; 0.469" Nominal Width; Nitrile Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Actual Width
0.469 Inch | 11.913 Millimeter
Housing Bore
4.003 Inch | 101.676 Millimeter
Shaft Diameter
2.688 Inch | 68.275 Millimeter
Nominal Width
0.469 Inch | 11.913 Millimeter