Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

26X45X10 CRS12 R

26X45X10 CRS12 R

CRSEAL 26X45X10 CRS12 R SGL LIP SEAL

26MM Shaft Dia; 45MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRS12 Seal Design Code

Part #

26X45X10 CRS12

BDI #

1414552

PRICE
zł 18.18 / each

QTY

INVENTORY:
23
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
31411705
EAN
7316579048811
Generic Design Code
C_R_CRS12
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRS12
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
26X45X10 CRS12 R
Weight / LBS
0.049
Long Description
26MM Shaft Dia; 45MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRS12 Seal Design Code
Shaft Diameter
1.024 Inch | 26 Millimeter
Housing Bore
1.772 Inch | 45 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter
Actual Width
0.394 Inch | 10 Millimeter