Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2700780 / 27X29.5X1 HDS1 R

3875904 OBSOLETE DO NOT USE 07/22

2700780 / 27X29.5X1 HDS1 R

CRSEAL 2700780 / 27X29.5X1 HDS1 R SEAL ; POR

Lip Seal; 27" Shaft Dia; 29-1/2" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

2700780 / 27X29.5X1 HDS1 R

BDI #

1249084

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.93
UNSPSC
31411705
EAN
0085311141185
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2700780
Weight / LBS
10.878
Long Description
Lip Seal; 27" Shaft Dia; 29-1/2" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
1 Inch | 25.4 Millimeter
Shaft Diameter
27 Inch | 685.8 Millimeter
Housing Bore
29.5 Inch | 749.3 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter