Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

.375X.750X.250A

27063-6055

27063-6055

5/16" Shaft Dia; 11/16" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case; 92 Seal Design Code

Part #

27063-6055

BDI #

390272

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.015
EAN
0717744072315
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Reinforced Rubber
Seal Design Code
92
Other Features
Bonded | General Purpose
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
92X6055 NIT .313"ID .688"OD .250"THK BONDED SEA
Manufacturer Internal Number
27063-6055
Weight / LBS
0.034
Long Description
5/16" Shaft Dia; 11/16" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case; 92 Seal Design Code
Shaft Diameter
0.313 Inch | 7.95 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Housing Bore
0.687 Inch | 17.45 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter