Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
27430 / 2.75X3.773X0.35 HMA84 R

27430 / 2.75X3.773X0.35 HMA84 R

27430 / 2.75X3.773X0.35 HMA84 R

CRSEAL 27430 / 2.75X3.773X0.35 HMA84 R ; LIP SEAL

Lip Seal; 2-3/4" Shaft Dia; 3.773" Housing Bore; 0.35" Nominal Width; Nitrile Lip; Solid Seal; 0.35" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA84 Seal Design Code

Part #

27430 / 2.75X3.773X0.35 HMA84 R

BDI #

1249138

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.119
UNSPSC
31411705
EAN
0085311028486
Generic Design Code
C_R_HMA84
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA84
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
27430
Weight / LBS
0.33
Long Description
Lip Seal; 2-3/4" Shaft Dia; 3.773" Housing Bore; 0.35" Nominal Width; Nitrile Lip; Solid Seal; 0.35" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA84 Seal Design Code
Shaft Diameter
2.75 Inch | 69.85 Millimeter
Nominal Width
0.35 Inch | 8.89 Millimeter
Housing Bore
3.773 Inch | 95.834 Millimeter
Actual Width
0.35 Inch | 8.89 Millimeter