Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2750117 / 27.5X28.75X0.625 HS7 R

2750117 / 27.5X28.75X0.625 HS7 R

2750117 / 27.5X28.75X0.625 HS7 R

CRSEAL 2750117 / 27.5X28.75X0.625 HS7 R ; SGL LIP SEAL

Lip Seal; 27-1/2" Shaft Dia; 28-3/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

2750117 / 27.5X28.75X0.625 HS7 R

BDI #

1249143

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.57
UNSPSC
31411705
EAN
0085311141451
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2750117
Weight / LBS
7.897
Long Description
Lip Seal; 27-1/2" Shaft Dia; 28-3/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
28.75 Inch | 730.25 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
27.5 Inch | 698.5 Millimeter