Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

240X290X16C

275X310X16SA

275X310X16SA LIP SHAFT SEAL ; NITRILE SGL DBL CASE MTO

275MM Shaft Dia; 310MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SA Seal Design Code

Part #

275X310X16SA

BDI #

888520

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.907
UNSPSC
31411705
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SA
Other Features
With Inner Case | Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
275X310X16SA
Weight / LBS
2
Long Description
275MM Shaft Dia; 310MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SA Seal Design Code
Shaft Diameter
10.827 Inch | 275 Millimeter
Housing Bore
12.205 Inch | 310 Millimeter
Nominal Width
0.63 Inch | 16 Millimeter
Actual Width
0.63 Inch | 16 Millimeter