Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

9934 / 1X1.624X0.25 CRW1 R

27X42X7 CRW1 R

CRSEAL 27X42X7 CRW1 R SGL LIP SEAL ; NITRILE

Lip Seal; 27MM Shaft Dia; 42MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRW1 Seal Design Code

Part #

27X42X7 CRW1

BDI #

1242394

PRICE
zł 13.63 / each

QTY

INVENTORY:
7
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31411705
EAN
0085311008884
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
27X42X7 CRW1 R
Weight / LBS
0.072
Long Description
Lip Seal; 27MM Shaft Dia; 42MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRW1 Seal Design Code
Shaft Diameter
1.063 Inch | 27 Millimeter
Housing Bore
1.654 Inch | 42 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter