Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

27X52X8 HMS46 R

27X52X8 HMS46 R

CRSEAL 27X52X8 HMS46 R SINGLE LIP SEAL ; POR

27MM Shaft Dia; 52MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS46 Seal Design Code

Part #

27X52X8 HMS46

BDI #

15093706

PRICE
zł 15.36 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
31411705
EAN
7316579048903
Generic Design Code
C_R_HMS46
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS46
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
27MM Shaft Dia; 52MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS46 Seal Design Code
Nominal Width
0.315 Inch | 8 Millimeter
Housing Bore
2.047 Inch | 52 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Shaft Diameter
1.063 Inch | 27 Millimeter