Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

92X120X13 HMS4 R

280X320X18SC-BX

280X320X18SC-BX LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED

280MM Shaft Dia; 320MM Housing Bore; 18MM Nominal Width; Nitrile Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code

Part #

280X320X18SC-BX

BDI #

892826

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.498
UNSPSC
31411705
EAN
0750886225980
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SC
Other Features
Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
280X320X18SC
Weight / LBS
1.1
Long Description
280MM Shaft Dia; 320MM Housing Bore; 18MM Nominal Width; Nitrile Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code
Shaft Diameter
11.024 Inch | 280 Millimeter
Nominal Width
0.709 Inch | 18 Millimeter
Housing Bore
12.598 Inch | 320 Millimeter
Actual Width
0.709 Inch | 18 Millimeter