Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
28425 / 2.844X3.939X0.5 CRWA1 R

38692 / 3.875X4.999X0.375 CRWA1 R

28425 / 2.844X3.939X0.5 CRWA1 R

CRSEAL 28425 / 2.844X3.939X0.5 CRWA1 R ; DBL LIP SEAL

Lip Seal; 2-27/32" Shaft Dia; 3.939" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

28425 / 2.844X3.939X0.5 CRWA1 R

BDI #

1249294

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.131
UNSPSC
31411705
EAN
0085311028998
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
28425
Weight / LBS
0.201
Long Description
Lip Seal; 2-27/32" Shaft Dia; 3.939" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
2.844 Inch | 72.238 Millimeter
Housing Bore
3.939 Inch | 100.051 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter