Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
28426 / 2.844X3.939X0.55 CRWHA1 R

416888

28426 / 2.844X3.939X0.55 CRWHA1 R

CRSEAL 28426 / 2.844X3.939X0.55 CRWHA1 R ; DBL LIP SEAL

Lip Seal; 2-27/32" Shaft Dia; 3.939" Housing Bore; 0.55" Nominal Width; Nitrile Lip; Solid Seal; 0.55" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code

Part #

28426 / 2.844X3.939X0.55 CRWHA1 R

BDI #

1243906

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
UNSPSC
31411705
EAN
0085311029001
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
28426
Weight / LBS
0.458
Long Description
Lip Seal; 2-27/32" Shaft Dia; 3.939" Housing Bore; 0.55" Nominal Width; Nitrile Lip; Solid Seal; 0.55" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Shaft Diameter
2.844 Inch | 72.238 Millimeter
Actual Width
0.55 Inch | 13.97 Millimeter
Nominal Width
0.55 Inch | 13.97 Millimeter
Housing Bore
3.939 Inch | 100.051 Millimeter