Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
28474 / 2.844X4.003X0.5 CRWH1 V

28474 / 2.844X4.003X0.5 CRWH1 V

28474 / 2.844X4.003X0.5 CRWH1 V

CRSEAL 28474 / 2.844X4.003X0.5 CRWH1 V ; SGL LIP SEAL

Lip Seal; 2-27/32" Shaft Dia; 4.003" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

28474 / 2.844X4.003X0.5 CRWH1 V

BDI #

1249299

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.171
UNSPSC
31411705
EAN
0085311029025
Generic Design Code
C_R_CRWH1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
28474
Weight / LBS
0.429
Long Description
Lip Seal; 2-27/32" Shaft Dia; 4.003" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
2.844 Inch | 72.238 Millimeter
Housing Bore
4.003 Inch | 101.676 Millimeter