Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2850386 / 28.5X30.218X0.75 HS6 R

2850386 / 28.5X30.218X0.75 HS6 R

2850386 / 28.5X30.218X0.75 HS6 R

CRSEAL 2850386 SINGLE LIP SEAL ; POR NON RETURNABLE 28.5X30.218X0.75

28-1/2" Shaft Dia; 30.218" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code

Part #

2850386 / 28.5X30.218X0.75 HS6 R

BDI #

1249303

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.976
UNSPSC
31411705
EAN
0085311170529
Generic Design Code
C_R_HS6
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS6
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2850386
Weight / LBS
6.561
Long Description
28-1/2" Shaft Dia; 30.218" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
30.218 Inch | 767.537 Millimeter
Shaft Diameter
28.5 Inch | 723.9 Millimeter