Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2850X2900X20.6 HS8 D

592627 / 8.75X10X0.625 HS8 R

2850X2900X20.6 HS8 D

CRSEAL 2850X2900X20.6 HS8 D LIP SEAL ; POR 2850X2900X20.6 HS8 D NON RETURNABLE

2850MM Shaft Dia; 2900MM Housing Bore; 20.6MM Nominal Width; Carboxylated Nitrile Lip; Split Seal; 20.6MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code

Part #

2850X2900X20.6 HS8 D

BDI #

1249323

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
11.47
UNSPSC
31411705
EAN
0085311173599
Generic Design Code
C_R_HS8
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2850X2900X20.6 HS8 D
Weight / LBS
25.271
Long Description
2850MM Shaft Dia; 2900MM Housing Bore; 20.6MM Nominal Width; Carboxylated Nitrile Lip; Split Seal; 20.6MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Actual Width
0.811 Inch | 20.6 Millimeter
Housing Bore
114.173 Inch | 2,900 Millimeter
Shaft Diameter
112.205 Inch | 2,850 Millimeter
Nominal Width
0.811 Inch | 20.6 Millimeter