Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6X16X5A

285X325X16SC

285X325X16SC LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED MTO

285MM Shaft Dia; 325MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code

Part #

285X325X16SC

BDI #

892830

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.997
UNSPSC
31411705
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SC
Other Features
Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
285X325X16SC
Weight / LBS
2.2
Long Description
285MM Shaft Dia; 325MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code
Nominal Width
0.63 Inch | 16 Millimeter
Actual Width
0.63 Inch | 16 Millimeter
Shaft Diameter
11.22 Inch | 285 Millimeter
Housing Bore
12.795 Inch | 325 Millimeter