Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
28646 / 2.875X3.434X0.294 CRSA1 R

5334/ 0.531X1.124X0.313 CRSA1 R OBS

28646 / 2.875X3.434X0.294 CRSA1 R

CRSEAL 28646 / 2.875X3.434X0.294 CRSA1 R ; DBL LIP SEAL

Lip Seal; 2-7/8" Shaft Dia; 3.434" Housing Bore; 0.294" Nominal Width; Nitrile Lip; Solid Seal; 0.294" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code

Part #

28646 / 2.875X3.434X0.294 CRSA1 R

BDI #

1249333

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.092
UNSPSC
31411705
EAN
0085311155465
Generic Design Code
C_R_CRSA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA1
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
28646
Weight / LBS
0.248
Long Description
Lip Seal; 2-7/8" Shaft Dia; 3.434" Housing Bore; 0.294" Nominal Width; Nitrile Lip; Solid Seal; 0.294" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code
Nominal Width
0.294 Inch | 7.468 Millimeter
Actual Width
0.294 Inch | 7.468 Millimeter
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Housing Bore
3.434 Inch | 87.224 Millimeter