Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
28720 / 2.875X3.876X0.610 HMSHA16 R

28720 / 2.875X3.876X0.610 HMSHA16 R

28720 / 2.875X3.876X0.610 HMSHA16 R

CRSEAL 28720/2.875X3.876X0.610 HMSHA16 R ; DBL LIP SEAL

Lip Seal; 2-7/8" Shaft Dia; 3-7/8" Housing Bore; 0.61" Nominal Width; Nitrile Lip; Solid Seal; 0.61" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA16 Seal Design Code

Part #

28720 / 2.875X3.876X0.610 HMSHA16 R

BDI #

1249341

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.125
UNSPSC
31411705
EAN
0085311029186
Generic Design Code
C_R_HMSHA16
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSHA16
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
28720
Weight / LBS
0.36
Long Description
Lip Seal; 2-7/8" Shaft Dia; 3-7/8" Housing Bore; 0.61" Nominal Width; Nitrile Lip; Solid Seal; 0.61" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA16 Seal Design Code
Housing Bore
3.876 Inch | 98.45 Millimeter
Nominal Width
0.61 Inch | 15.494 Millimeter
Actual Width
0.61 Inch | 15.494 Millimeter
Shaft Diameter
2.875 Inch | 73.025 Millimeter