Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
28754 / 2.875X3.876X0.61 HMSHA16 V

28754 / 2.875X3.876X0.61 HMSHA16 V

28754 / 2.875X3.876X0.61 HMSHA16 V

CRSEAL 28754/ 2.875X3.876X0.61 HMSHA16 V ; POR 2.875X3.876X0.61 HMSHA16 V

Lip Seal; 2-7/8" Shaft Dia; 3-7/8" Housing Bore; 0.61" Nominal Width; Viton Lip; Solid Seal; 0.61" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA16 Seal Design Code

Part #

28754 / 2.875X3.876X0.61 HMSHA16 V

BDI #

1249345

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.113
UNSPSC
31411705
EAN
0085311279758
Generic Design Code
C_R_HMSHA16
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSHA16
Other Features
With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
28754
Weight / LBS
0.346
Long Description
Lip Seal; 2-7/8" Shaft Dia; 3-7/8" Housing Bore; 0.61" Nominal Width; Viton Lip; Solid Seal; 0.61" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA16 Seal Design Code
Nominal Width
0.61 Inch | 15.494 Millimeter
Housing Bore
3.876 Inch | 98.45 Millimeter
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Actual Width
0.61 Inch | 15.494 Millimeter