Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

32392TM-BX

28X36X4TM

28X36X4TM LIP SHAFT SEAL ; MTO NITRILE DBL SPRING RUBBERIZED

28MM Shaft Dia; 36MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TM Seal Design Code

Part #

28X36X4TM

BDI #

885264

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
Generic Design Code
TSM_TM
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TM
Other Features
Fully Rubberized Inner Case | Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
28X36X4TM
Weight / LBS
0.012
Long Description
28MM Shaft Dia; 36MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TM Seal Design Code
Actual Width
0.157 Inch | 4 Millimeter
Housing Bore
1.417 Inch | 36 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter
Shaft Diameter
1.102 Inch | 28 Millimeter