Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

28X55X9 HMS46 R

28X55X9 HMS46 R

28X55X9 HMS46 R RADIAL SHAFT SEAL ; NON-RETURNABLE RUBBER

Oil Seal; 28MM Shaft Dia; 55MM Housing Bore; 9MM Nominal Width; Nitrile Lip; Solid Seal; 9MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS46 Seal Design Code

Part #

CR 28X55X9 HMS46 R

BDI #

1422246

PRICE
zł 12.83 / each

QTY

INVENTORY:
80
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.024
UNSPSC
31411705
EAN
7316579049047
Generic Design Code
C_R_HMS46
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS46
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 28MM Shaft Dia; 55MM Housing Bore; 9MM Nominal Width; Nitrile Lip; Solid Seal; 9MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS46 Seal Design Code
Nominal Width
0.354 Inch | 9 Millimeter
Housing Bore
2.165 Inch | 55 Millimeter
Shaft Diameter
1.102 Inch | 28 Millimeter
Actual Width
0.354 Inch | 9 Millimeter