Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25059-6380

2900X2959X17 HS6

CRSEAL 2900X2959X17 HS6 SINGLE LIP SEAL ; POR 2900X2959X17 HS6 NON RETURNABLE

2900MM Shaft Dia; 2959MM Housing Bore; 17MM Nominal Width; Nitrile Lip; Split Seal; 17MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS6 Seal Design Code

Part #

2900X2959X17 HS6

BDI #

1249401

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
11.695
UNSPSC
31411705
EAN
0085311391320
Generic Design Code
C_R_HS6
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS6
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2900X2959X17 HS6
Weight / LBS
25.778
Long Description
2900MM Shaft Dia; 2959MM Housing Bore; 17MM Nominal Width; Nitrile Lip; Split Seal; 17MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS6 Seal Design Code
Shaft Diameter
114.173 Inch | 2,900 Millimeter
Housing Bore
116.496 Inch | 2,959 Millimeter
Nominal Width
0.669 Inch | 17 Millimeter
Actual Width
0.669 Inch | 17 Millimeter