Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
29208 / 2.938X3.378X0.18 HMS1 R

29208 / 2.938X3.378X0.18 HMS1 R

29208 / 2.938X3.378X0.18 HMS1 R

CRSEAL 29208 / 2.938X3.378X0.18 HMS1 R ; SGL LIP SEAL

Lip Seal; 2-15/16" Shaft Dia; 3.378" Housing Bore; 0.18" Nominal Width; Nitrile Lip; Solid Seal; 0.18" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS1 Seal Design Code

Part #

29208 / 2.938X3.378X0.18 HMS1 R

BDI #

1249419

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.081
UNSPSC
31411705
EAN
0085311029438
Generic Design Code
C_R_HMS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMS1
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
29208
Weight / LBS
0.118
Long Description
Lip Seal; 2-15/16" Shaft Dia; 3.378" Housing Bore; 0.18" Nominal Width; Nitrile Lip; Solid Seal; 0.18" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS1 Seal Design Code
Nominal Width
0.18 Inch | 4.572 Millimeter
Housing Bore
3.378 Inch | 85.801 Millimeter
Actual Width
0.18 Inch | 4.572 Millimeter
Shaft Diameter
2.938 Inch | 74.625 Millimeter