Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
29383 / 2.938X4.004X0.433 CRWHA1 V

417603

29383 / 2.938X4.004X0.433 CRWHA1 V

CRSEAL 29383/ 2.938X4.004X0.433 CRWHA1 V ; DBL LIP SEAL

Lip Seal; 2-15/16" Shaft Dia; 4.004" Housing Bore; 0.433" Nominal Width; Viton Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code

Part #

29383 / 2.938X4.004X0.433 CRWHA1 V

BDI #

1249457

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.16
UNSPSC
31411705
EAN
0085311162609
Generic Design Code
C_R_CRWHA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
29383
Weight / LBS
0.405
Long Description
Lip Seal; 2-15/16" Shaft Dia; 4.004" Housing Bore; 0.433" Nominal Width; Viton Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Shaft Diameter
2.938 Inch | 74.625 Millimeter
Nominal Width
0.433 Inch | 10.998 Millimeter
Actual Width
0.433 Inch | 10.998 Millimeter
Housing Bore
4.004 Inch | 101.702 Millimeter