Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2950438 / 29.5X31.219X0.734 HS8 D

11.988X13.563X0.787 HS8 R / 1198288

2950438 / 29.5X31.219X0.734 HS8 D

CRSEAL 2950438 / 29.5X31.219X0.734 HS8 D ; SGL LIP SEAL

29-1/2" Shaft Dia; 31-7/32" Housing Bore; 47/64" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 47/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

2950438 / 29.5X31.219X0.734 HS8 D

BDI #

1249496

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.5
UNSPSC
31411705
EAN
0085311225434
Generic Design Code
C_R_HS8
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2950438
Weight / LBS
7.807
Long Description
29-1/2" Shaft Dia; 31-7/32" Housing Bore; 47/64" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 47/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
29.5 Inch | 749.3 Millimeter
Actual Width
0.734 Inch | 18.644 Millimeter
Housing Bore
31.219 Inch | 792.963 Millimeter
Nominal Width
0.734 Inch | 18.644 Millimeter