Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2950549 / 29.5X31.5X0.75 HDS3 D

2950549 / 29.5X31.5X0.75 HDS3 D

2950549 / 29.5X31.5X0.75 HDS3 D

CRSEAL 2950549 / 29.5X31.5X0.75 HDS3 D ; SGL LIP SEAL

Lip Seal; 29-1/2" Shaft Dia; 31-1/2" Housing Bore; 3/4" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code

Part #

2950549 / 29.5X31.5X0.75 HDS3 D

BDI #

1249498

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.31
UNSPSC
31411705
EAN
0085311142632
Generic Design Code
C_R_HDS3
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDS3
Other Features
Large | With Inner Case | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2950549
Weight / LBS
11.743
Long Description
Lip Seal; 29-1/2" Shaft Dia; 31-1/2" Housing Bore; 3/4" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
29.5 Inch | 749.3 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
31.5 Inch | 800.1 Millimeter