Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2950552 / 29.5X31.5X0.875 HDS2 V

1588332 / 15.875X17.5X0.75 HDS2 D

2950552 / 29.5X31.5X0.875 HDS2 V

CRSEAL 2950552 / 29.5X31.5X0.875 HDS2 V ; SGL LIP SEAL

Lip Seal; 29-1/2" Shaft Dia; 31-1/2" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

2950552 / 29.5X31.5X0.875 HDS2 V

BDI #

1249499

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.31
UNSPSC
31411705
EAN
0085311142649
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2950552
Weight / LBS
11.743
Long Description
Lip Seal; 29-1/2" Shaft Dia; 31-1/2" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Shaft Diameter
29.5 Inch | 749.3 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Housing Bore
31.5 Inch | 800.1 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter