Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
29519 / 2.992X3.692X0.354 HMSA7 V

32X52X8TC-BX

29519 / 2.992X3.692X0.354 HMSA7 V

CRSEAL 29519 / 2.992X3.692X0.354 HMSA7 V ; DBL LIP SEAL

Lip Seal; 2.992" Shaft Dia; 3.692" Housing Bore; 0.354" Nominal Width; Viton Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

29519 / 2.992X3.692X0.354 HMSA7 V

BDI #

1249522

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.099
UNSPSC
31411705
EAN
0085311284233
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
29519
Weight / LBS
0.297
Long Description
Lip Seal; 2.992" Shaft Dia; 3.692" Housing Bore; 0.354" Nominal Width; Viton Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Housing Bore
3.692 Inch | 93.777 Millimeter
Actual Width
0.354 Inch | 8.992 Millimeter
Shaft Diameter
2.992 Inch | 75.997 Millimeter
Nominal Width
0.354 Inch | 8.992 Millimeter