Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
29650 / 2.952X4.409X0.688 HMSA8 R

29650 / 2.952X4.409X0.688 HMSA8 R

29650 / 2.952X4.409X0.688 HMSA8 R

CRSEAL 29650 / 2.952X4.409X0.688 HMSA8 R ; DBL LIP SEAL

Lip Seal; 2.952" Shaft Dia; 4.409" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA8 Seal Design Code

Part #

29650 / 2.952X4.409X0.688 HMSA8 R

BDI #

18204900

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.202
UNSPSC
31411705
EAN
0085311497886
Generic Design Code
C_R_HMSA8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA8
Other Features
With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
29650
Weight / LBS
0.446
Long Description
Lip Seal; 2.952" Shaft Dia; 4.409" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA8 Seal Design Code
Housing Bore
4.409 Inch | 111.989 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
2.952 Inch | 74.981 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter