Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
29676 / 2.992X3.661X0.394 HMSA6 P

29676 / 2.992X3.661X0.394 HMSA6 P

29676 / 2.992X3.661X0.394 HMSA6 P

CRSEAL 29676 / 2.992X3.661X0.394 HMSA6 P ; DBL LIP SEAL

Lip Seal; 2.992" Shaft Dia; 3.661" Housing Bore; 0.394" Nominal Width; Polyacrylate Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA6 Seal Design Code

Part #

29676 / 2.992X3.661X0.394 HMSA6 P

BDI #

1249540

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.097
UNSPSC
31411705
EAN
0085311455015
Generic Design Code
C_R_HMSA6
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA6
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
29676
Weight / LBS
0.125
Long Description
Lip Seal; 2.992" Shaft Dia; 3.661" Housing Bore; 0.394" Nominal Width; Polyacrylate Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA6 Seal Design Code
Shaft Diameter
2.992 Inch | 75.997 Millimeter
Housing Bore
3.661 Inch | 92.989 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter