Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
29872 / 3X3.751X0.438 CRWHA1 R

415090

29872 / 3X3.751X0.438 CRWHA1 R

CRSEAL 29872 / 3X3.751X0.438 CRWHA1 R ; DBL LIP SEAL

Lip Seal; 3" Shaft Dia; 3-3/4" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code

Part #

CR 29872

BDI #

1414146

PRICE
zł 23.94 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.135
UNSPSC
31411705
EAN
0085311029865
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
29872
Weight / LBS
0.352
Long Description
Lip Seal; 3" Shaft Dia; 3-3/4" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Actual Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter
Housing Bore
3.751 Inch | 95.275 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter