Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
29987 / 2.992X3.741X0.37 HMSA83 V

29987 / 2.992X3.741X0.37 HMSA83 V

29987 / 2.992X3.741X0.37 HMSA83 V

CRSEAL 29987 / 2.992X3.741X0.37 HMSA83 V ; DBL LIP SEAL

Lip Seal; 2.992" Shaft Dia; 3.741" Housing Bore; 0.37" Nominal Width; Viton Lip; Solid Seal; 0.37" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA83 Seal Design Code

Part #

29987 / 2.992X3.741X0.37 HMSA83 V

BDI #

1249561

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.108
UNSPSC
31411705
EAN
0085311292351
Generic Design Code
C_R_HMSA83
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA83
Other Features
W Helix
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
29987
Weight / LBS
0.239
Long Description
Lip Seal; 2.992" Shaft Dia; 3.741" Housing Bore; 0.37" Nominal Width; Viton Lip; Solid Seal; 0.37" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA83 Seal Design Code
Actual Width
0.37 Inch | 9.398 Millimeter
Shaft Diameter
2.992 Inch | 75.997 Millimeter
Housing Bore
3.741 Inch | 95.021 Millimeter
Nominal Width
0.37 Inch | 9.398 Millimeter