Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3000118 / 30X31.25X0.625 HS8 R

595208 / 125X126.25X0.625 HS8 R

3000118 / 30X31.25X0.625 HS8 R

CRSEAL 3000118 / 30X31.25X0.625 HS8 R ; SGL LIP SEAL

Lip Seal; 30" Shaft Dia; 31-1/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

3000118 / 30X31.25X0.625 HS8 R

BDI #

1249574

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.89
UNSPSC
31411705
EAN
0085311903202
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3000118
Weight / LBS
5.911
Long Description
Lip Seal; 30" Shaft Dia; 31-1/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
30 Inch | 762 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
31.25 Inch | 793.75 Millimeter