Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3000303 / 30X31.606X0.75 HDS2 R

3025542 / 30.25X32.25X0.75 HDS2 V

3000303 / 30X31.606X0.75 HDS2 R

CRSEAL 3000303 / 30X31.606X0.75 HDS2 R ; SGL LIP SEAL

Lip Seal; 30" Shaft Dia; 31.606" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

3000303 / 30X31.606X0.75 HDS2 R

BDI #

1249584

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.33
UNSPSC
31411705
EAN
0085311143080
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3000303
Weight / LBS
11.773
Long Description
Lip Seal; 30" Shaft Dia; 31.606" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
30 Inch | 762 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
31.606 Inch | 802.792 Millimeter