Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3000700 / 30X32.25X1.156 HDS1 R

2225230 / 22.25X23.75X0.625 HDS1 R

3000700 / 30X32.25X1.156 HDS1 R

CRSEAL 3000700 SINGLE LIP SEAL ; POR 30X32.25X1.156 HDS1 R NON RETURNABLE

30" Shaft Dia; 32-1/4" Housing Bore; 1-5/32" Nominal Width; Nitrile Lip; Solid Seal; 1-5/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

3000700 / 30X32.25X1.156 HDS1 R

BDI #

1249609

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.92
UNSPSC
31411705
EAN
0085311143271
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3000700
Weight / LBS
11.968
Long Description
30" Shaft Dia; 32-1/4" Housing Bore; 1-5/32" Nominal Width; Nitrile Lip; Solid Seal; 1-5/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Shaft Diameter
30 Inch | 762 Millimeter
Nominal Width
1.156 Inch | 29.362 Millimeter
Actual Width
1.156 Inch | 29.362 Millimeter
Housing Bore
32.25 Inch | 819.15 Millimeter