Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
30015 / 3X3.683X0.54 CRWA86 P

30015 / 3X3.683X0.54 CRWA86 P

30015 / 3X3.683X0.54 CRWA86 P

CRSEAL 30015 / 3X3.683X0.54 CRWA86 P ; DBL LIP SEAL

Lip Seal; 3" Shaft Dia; 3.683" Housing Bore; 0.54" Nominal Width; Polyacrylate Lip; Solid Seal; 0.54" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA86 Seal Design Code

Part #

30015 / 3X3.683X0.54 CRWA86 P

BDI #

1249620

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.533
UNSPSC
31411705
EAN
0085311030090
Generic Design Code
C_R_CRWA86
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA86
Other Features
Without Inner Case | Flanged OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
30015
Weight / LBS
0.267
Long Description
Lip Seal; 3" Shaft Dia; 3.683" Housing Bore; 0.54" Nominal Width; Polyacrylate Lip; Solid Seal; 0.54" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA86 Seal Design Code
Shaft Diameter
3 Inch | 76.2 Millimeter
Actual Width
0.54 Inch | 13.716 Millimeter
Housing Bore
3.683 Inch | 93.548 Millimeter
Nominal Width
0.54 Inch | 13.716 Millimeter