Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
300X340X16.5 HDS3 D

300X340X16.5 HDS3 D

300X340X16.5 HDS3 D

CRSEAL 300X340X16.5 HDS3 D SGL LIP SEAL ; NON RETURNABLE

300MM Shaft Dia; 340MM Housing Bore; 16.5MM Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 16.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; HDS3 Seal Design Code

Part #

300X340X16.5 HDS3 D

BDI #

1249639

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.23
UNSPSC
31411705
EAN
0085311228800
Generic Design Code
C_R_HDS3
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDS3
Other Features
Large | With Inner Case | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
300X340X16.5 HDS3 D
Weight / LBS
4.937
Long Description
300MM Shaft Dia; 340MM Housing Bore; 16.5MM Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 16.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; HDS3 Seal Design Code
Nominal Width
0.65 Inch | 16.5 Millimeter
Actual Width
0.65 Inch | 16.5 Millimeter
Shaft Diameter
11.811 Inch | 300 Millimeter
Housing Bore
13.386 Inch | 340 Millimeter