Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

280X320X19.6 HSS8 H

300X340X16 HSS5 H

CRSEAL 300X340X16 HSS5 H SGL LIP SEAL

300MM Shaft Dia; 340MM Housing Bore; 16MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS5 Seal Design Code

Part #

300X340X16 HSS5 H

BDI #

22780915

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.23
UNSPSC
31411705
EAN
0085311546607
Generic Design Code
C_R_HSS5
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HSS5
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
300X340X16 HSS5 H
Weight / LBS
2.712
Long Description
300MM Shaft Dia; 340MM Housing Bore; 16MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS5 Seal Design Code
Nominal Width
0.63 Inch | 16 Millimeter
Shaft Diameter
11.811 Inch | 300 Millimeter
Actual Width
0.63 Inch | 16 Millimeter
Housing Bore
13.386 Inch | 340 Millimeter