Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

593443 / 18.75X20.632X0.855

300X340X20 HS8 V

CRSEAL 300X340X20 HS8 V SGL LIP SEAL

300MM Shaft Dia; 340MM Housing Bore; 20MM Nominal Width; Viton Lip; Split Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

300X340X20 HS8 V

BDI #

22780841

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.89
UNSPSC
31411705
EAN
0085311537636
Generic Design Code
C_R_HS8
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
300X340X20 HS8 V
Weight / LBS
1.962
Long Description
300MM Shaft Dia; 340MM Housing Bore; 20MM Nominal Width; Viton Lip; Split Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
11.811 Inch | 300 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Housing Bore
13.386 Inch | 340 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter