Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
30145 / 3X4.939X0.75 CRWA1 P

38692 / 3.875X4.999X0.375 CRWA1 R

30145 / 3X4.939X0.75 CRWA1 P

CRSEAL 30145 / 3X4.939X0.75 CRWA1 P ; DBL LIP SEAL

Lip Seal; 3" Shaft Dia; 4.939" Housing Bore; 3/4" Nominal Width; Polyacrylate Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

30145 / 3X4.939X0.75 CRWA1 P

BDI #

1249665

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.253
UNSPSC
31411705
EAN
0085311030243
Generic Design Code
C_R_CRWA1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
30145
Weight / LBS
0.62
Long Description
Lip Seal; 3" Shaft Dia; 4.939" Housing Bore; 3/4" Nominal Width; Polyacrylate Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Shaft Diameter
3 Inch | 76.2 Millimeter
Housing Bore
4.939 Inch | 125.451 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter